Dewey Series Work Benches, 96" W, 30" Height, 5000 lb.
Mfr # DW3096
Zoro # G0716882
product price: $980.99
/eaKey Features
Load Capacity
5000 lb.
Top Thickness
1-3/4"
Edge Type
Round
Workbench/Table Frame Material
Heavy Duty Steel
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW3096
Zoro #
G0716882
UPC #
-
Country of Origin
Mexico
Dimensions
Top Thickness
1-3/4"
Depth
30"
Width
96"
Height
30"
Details
Load Capacity
5000 lb.
Edge Type
Round
Item
Dewey Series Work Benches
Workbench/Table Frame Material
Heavy Duty Steel
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Workbench/Table Assembly
Assembled
Description
BenchPro Dewey,Maple,30"x96"x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.