Electric Workbench, ESD Laminate, 48 in W, 30 in to 42 in Height, 1,000 lb, Straight

  • Mfr # AED3048

  • Zoro # G8636424


product price:  $1,783.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AED3048
Zoro #
G8636424
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
48 in
Height
30 in to 42 in
Width
48 in
Depth
30 in
Non-Metal Top Thickness
1 1/4 in
Minimum Adjustable Height
30 in
Height Adjustment Mechanism
Electric
Height Adjustability
Adjustable Height
Maximum Adjustable Height
42 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Finish
Powder Coated
Color
Blue
Item
Workbench
Standards
ANSI, BIFMA, DIN, GSA
Workbench/Table Surface Material
ESD Laminate
Workbench Item
Workbench
Includes
15 ft Grounding Cord
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Workbench/Table Adjustment
Electric
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Top Material Finish
None
Foot Type
Glide
Included Components
No Additional Components
Brake Type
None
For Environment
Industrial
Leg Type
Straight Leg
Number of Cabinets
0
Overall Load Capacity
1,000 lb
Top Material
Laminate
Frame Material Finish
Powder Coated
Edge Shape
Bullnose
Number of Knockouts
0
Resistance Properties
Water Resistant
ESD Safe
Yes
Portability
Stationary

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.