Shop BENCHPRO
See all product information
Create Account
ESD Top Shelf With Light
Mfr # TSD1272 + IUL72 BKF-WT
Zoro # G923437492
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Overall Load Capacity
150 lb
Frame Material Finish
Powder Coated
Assembly
Partially Assembled
For Top Depth
24 in, 30 in, 36 in
Number of Knockouts
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSD1272 + IUL72 BKF-WT
- Zoro #
- G923437492
- UPC #
- 840093889744
- Country of Origin
- Mexico
Dimensions
- For Top Depth
- 24 in, 30 in, 36 in
- Overall Width
- 72 in
- Overall Depth
- 12 in
- For Top Width
- 72 in
- Compatible Workstation Width
- 72 in
Description
ESD Top Shelf With Light, Shelf Type Upper Shelf, Assembly Partially Assembled, Color Black, White, Frame Material Steel, Frame Material Finish Powder Coated, Includes Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Upright, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 72 in, Top Material Laminate