Shop BENCHPRO
See all product information
Create Account
Footrest
Mfr # F48-2P-BK
Zoro # G323429622
product price:Â $53.99
/eaKey Features
Overall Depth
1 in
Finish
Powder Painted
Overall Width
43 in
Compatible Brand
BenchPro
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F48-2P-BK
- Zoro #
- G323429622
- UPC #
- 840093889409
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 1 in
- Overall Width
- 43 in
- Overall Height
- 1 in
Details
- Finish
- Powder Painted
- Compatible Brand
- BenchPro
- Material
- Stainless Steel
- Item
- Foot Rest
- Product Type
- Foot Rest
- Compatible with Manufacturer Part Number
- AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Metal Material Gauge
- 13 ga
- Assembly
- Partially Assembled
- Color
- Black
Description
Foot Rest, Assembly Partially Assembled, Color Black, Overall Depth 1 in, Overall Height 1 in, Overall Width 43 in, Includes Mounting Hardware Yes, Material Stainless Steel, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Finish Powder Painted, Metal Material Gauge 13 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.