Shop BENCHPRO
See all product information
Create Account
Footrest
Mfr # F60-2P
Zoro # G823429047
product price:Â
$
61.49
/ea
Key Features
Finish
Powder Painted
Material
Stainless Steel
Assembly
Partially Assembled
Product Type
Foot Rest
Compatible with Manufacturer Part Number
AED3060,AED3660,AEF3060,AEF3660,AEN3060,AEN3660KF3060+LP,AEW3060,AEW3660,AMD3060,AMD3660,AMF3060,AMF3660,AMN3060,AMN3660,AMW3060,AMW3660,HD3060,HD3660,HF3060,HF3660,HN3060,HN3660,HW3060,HW3660,KD3060,KD3060+LP,KD3660,KD3660+LP,KF3060,KF3660,KF3660+LP,KN3060,KN3060+LP,KN3660,KN3660+LP,KW3060,KW3060+LP,KW3660,KW3660+LP,RD2460,RD3060,RE2460,RE3060,RN2460,RN3060,RPB2460,RPB3060,RW2460,RW3060
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F60-2P
- Zoro #
- G823429047
- UPC #
- 810626034156
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 1 in
- Overall Height
- 1 in
- Overall Width
- 55 in
Details
- Finish
- Powder Painted
- Material
- Stainless Steel
- Assembly
- Partially Assembled
- Product Type
- Foot Rest
- Compatible with Manufacturer Part Number
- AED3060,AED3660,AEF3060,AEF3660,AEN3060,AEN3660KF3060+LP,AEW3060,AEW3660,AMD3060,AMD3660,AMF3060,AMF3660,AMN3060,AMN3660,AMW3060,AMW3660,HD3060,HD3660,HF3060,HF3660,HN3060,HN3660,HW3060,HW3660,KD3060,KD3060+LP,KD3660,KD3660+LP,KF3060,KF3660,KF3660+LP,KN3060,KN3060+LP,KN3660,KN3660+LP,KW3060,KW3060+LP,KW3660,KW3660+LP,RD2460,RD3060,RE2460,RE3060,RN2460,RN3060,RPB2460,RPB3060,RW2460,RW3060
- Item
- Foot Rest
- Color
- Blue
- Compatible Brand
- BenchPro
- Metal Material Gauge
- 13 ga
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
Description
Foot Rest, Assembly Partially Assembled, Color Blue, Overall Depth 1 in, Overall Height 1 in, Overall Width 55 in, Includes Mounting Hardware Yes, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.