Shop BENCHPRO

Four Door Storage Cabinet

  • Mfr # LSC-4DRA2122

  • Zoro # G723436770


product price:  $890.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Frame Material
Steel
Maximum Drawer Load Capacity
100 lb
For Work Station Depth
21 in
Overall Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSC-4DRA2122
Zoro #
G723436770
UPC #
840093872630
Country of Origin
Mexico

Dimensions

For Work Station Depth
21 in
Overall Depth
21 in
Overall Width
22 in
For Work Station Height
29 in
Overall Height
28 in

Details

Color
Blue
Frame Material
Steel
Maximum Drawer Load Capacity
100 lb
Lock Type
No Lock
Compatible Brand
BenchPro
Product Type
Cabinet Pedestal
Assembly
Fully Assembled
Frame Material Finish
Powder Painted
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Number of Shelves
0
Pedestal Type
Cabinet
Number of Compartments
4
Item
Cabinet Pedestal
Includes
Casters
Number of Drawers
4
Compatible with Manufacturer Part Number
Weight
130 lb
Material
Steel
Overall Load Capacity
500 lb
Frame Construction
Welded Only
Finish
Powder Painted

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Finish Powder Painted, For Work Station Depth 21 in, Includes Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 4, Number of Drawers 4, Number of Shelves 0, Overall Depth 21 in, Overall Height 28 in, Overall Load Capacity 500 lb, Overall Width 22 in, Pedestal Type Cabinet, Weight 130 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.