Shop BENCHPRO

Three Drawer Storage Cabinet

  • Mfr # LSCCW-3DRA2122

  • Zoro # G223437390


product price:  $1,088.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33 1/8 in
Frame Material Finish
Powder Painted
Overall Width
22 in
Number of Drawers
3
For Work Station Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCCW-3DRA2122
Zoro #
G223437390
UPC #
840093890672
Country of Origin
Mexico

Dimensions

Overall Height
33 1/8 in
Overall Width
22 in
For Work Station Depth
21 in
Overall Depth
21 in
For Work Station Height
32 in

Details

Frame Material Finish
Powder Painted
Number of Drawers
3
Number of Compartments
3
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Product Type
Cabinet Pedestal
Pedestal Type
Cabinet
Frame Material
Steel
Frame Construction
Welded Only
Lock Type
No Lock
Includes
1 3/4 in Butcher Block Top, Casters
Features
1 3/4 in Top Thickness
Assembly
Fully Assembled
Color
Blue
Overall Load Capacity
500 lb
Compatible with Manufacturer Part Number
Material
Steel
Number of Shelves
0
Finish
Powder Painted
Weight
169 lb
Item
Cabinet Pedestal
Compatible Brand
BenchPro
Maximum Drawer Load Capacity
100 lb

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 3/4 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes 1 3/4 in Butcher Block Top, Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 3, Number of Drawers 3, Number of Shelves 0, Overall Depth 21 in, Overall Height 33 1/8 in, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.