Shop BENCHPRO

One Door and Drawer Cabinet

  • Mfr # LSCZ-DD2122

  • Zoro # G423436483


product price:  $900.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Fully Assembled
Number of Compartments
2
Lock Type
No Lock
Product Type
Cabinet Pedestal
Compatible Brand
BenchPro
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCZ-DD2122
Zoro #
G423436483
UPC #
840093890764
Country of Origin
Mexico

Dimensions

Overall Height
28 3/4 in
For Work Station Height
29 in
Overall Width
22 in
For Work Station Depth
21 in
Overall Depth
21 in

Details

Assembly
Fully Assembled
Number of Compartments
2
Lock Type
No Lock
Product Type
Cabinet Pedestal
Compatible Brand
BenchPro
Includes
3/4 in Phenolic Resin Top, Casters
Finish
Powder Painted
Weight
141 lb
Number of Drawers
1
Item
Cabinet Pedestal
Frame Construction
Welded Only
Number of Shelves
0
Overall Load Capacity
500 lb
Compatible with Manufacturer Part Number
Frame Material Finish
Powder Painted
Material
Steel
Maximum Drawer Load Capacity
100 lb
Color
Blue
Pedestal Type
Cabinet
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Frame Material
Steel
Features
1 3/4 in Top Thickness

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 3/4 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes 3/4 in Phenolic Resin Top, Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 2, Number of Drawers 1, Number of Shelves 0, Overall Depth 21 in, Overall Height 28 3/4 in, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.