Shop BENCHPRO

Four Door Storage Cabinet

  • Mfr # LSCCW-4DRA2122

  • Zoro # G423437374


product price:  $1,108.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
4
Overall Height
33 1/8 in
Includes
1 3/4 in Butcher Block Top, Casters
Compatible Brand
BenchPro
Maximum Drawer Load Capacity
100 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCCW-4DRA2122
Zoro #
G423437374
UPC #
840093890696
Country of Origin
Mexico

Dimensions

Overall Height
33 1/8 in
For Work Station Depth
21 in
Overall Depth
21 in
For Work Station Height
32 in
Overall Width
22 in

Details

Number of Drawers
4
Includes
1 3/4 in Butcher Block Top, Casters
Compatible Brand
BenchPro
Maximum Drawer Load Capacity
100 lb
Weight
172 lb
Compatible with Manufacturer Part Number
Material
Steel
Number of Compartments
4
Overall Load Capacity
500 lb
Frame Material
Steel
Product Type
Cabinet Pedestal
Finish
Powder Painted
Features
1 3/4 in Top Thickness
Frame Material Finish
Powder Painted
Lock Type
No Lock
Number of Shelves
0
Item
Cabinet Pedestal
Pedestal Type
Cabinet
Color
Blue
Frame Construction
Welded Only
Assembly
Fully Assembled
Compatible with Series
Adams, Harding, Kennedy, Roosevelt

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 3/4 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes 1 3/4 in Butcher Block Top, Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 4, Number of Drawers 4, Number of Shelves 0, Overall Depth 21 in, Overall Height 33 1/8 in, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.