Shop BENCHPRO

Three Drawer Storage Cabinet

  • Mfr # LSCCD-3DRA2122

  • Zoro # G523436635


product price:  $1,093.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
3
Overall Depth
21 in
Overall Width
22 in
Color
Blue
Number of Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCCD-3DRA2122
Zoro #
G523436635
UPC #
840093890870
Country of Origin
Mexico

Dimensions

Overall Depth
21 in
Overall Width
22 in
For Work Station Depth
21 in
For Work Station Height
32 in
Overall Height
32 1/2 in

Details

Number of Drawers
3
Color
Blue
Number of Shelves
0
Frame Material Finish
Powder Painted
Maximum Drawer Load Capacity
100 lb
Number of Compartments
3
Includes
Casters, ESD Top
Item
Cabinet Pedestal
Compatible Brand
BenchPro
Material
Steel
Pedestal Type
Cabinet
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Product Type
Cabinet Pedestal
Weight
157 lb
Compatible with Manufacturer Part Number
Overall Load Capacity
500 lb
Lock Type
No Lock
Standards
ANSI, BIFMA, DIN ESD
Assembly
Fully Assembled
Finish
Powder Painted
Features
1 in Top Thickness
Frame Material
Steel
Frame Construction
Welded Only

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes Casters, ESD Top, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 3, Number of Drawers 3, Number of Shelves 0, Overall Depth 21 in, Overall Height 32 1/2 in, Overall Load Capacity 500 lb, Overall Width 22 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.