Shop BENCHPRO

Three Drawer Storage Cabinet

  • Mfr # LSCC-3DRA2122

  • Zoro # G523434280


product price:  $1,033.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Assembly
Fully Assembled
Maximum Drawer Load Capacity
100 lb
Compatible with Manufacturer Part Number
Frame Construction
Welded Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCC-3DRA2122
Zoro #
G523434280
UPC #
840093872661
Country of Origin
Mexico

Dimensions

For Work Station Depth
21 in
Overall Width
22 in
For Work Station Height
32 in
Overall Height
31 3/8 in
Overall Depth
21 in

Details

Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Assembly
Fully Assembled
Maximum Drawer Load Capacity
100 lb
Compatible with Manufacturer Part Number
Frame Construction
Welded Only
Color
Blue
Weight
137 lb
Includes
Casters
Frame Material Finish
Powder Painted
Finish
Powder Painted
Item
Cabinet Pedestal
Frame Material
Steel
Lock Type
No Lock
Overall Load Capacity
500 lb
Material
Steel
Pedestal Type
Cabinet
Compatible Brand
BenchPro
Number of Compartments
3
Product Type
Cabinet Pedestal
Number of Drawers
3
Number of Shelves
0

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Finish Powder Painted, For Work Station Depth 21 in, Includes Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 3, Number of Drawers 3, Number of Shelves 0, Overall Depth 21 in, Overall Height 31 3/8 in, Overall Load Capacity 500 lb, Overall Width 22 in, Pedestal Type Cabinet, Weight 137 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.