Shop BENCHPRO

Four Door Storage Cabinet

  • Mfr # LSCS-4DRA2122

  • Zoro # G623437440


product price:  $1,954.99
/ea
Free Shipping & Returns

Key Features

For Work Station Depth
21 in
Overall Load Capacity
500 lb
Overall Width
22 in
Number of Shelves
0
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCS-4DRA2122
Zoro #
G623437440
UPC #
840093890948
Country of Origin
Mexico

Dimensions

For Work Station Depth
21 in
Overall Width
22 in
For Work Station Height
29 in
Overall Depth
21 in
Overall Height
28 in

Details

Overall Load Capacity
500 lb
Number of Shelves
0
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Frame Material
Stainless Steel
Weight
130 lb
Color
Silver
Number of Drawers
4
Lock Type
No Lock
Material
Stainless Steel
Compatible with Manufacturer Part Number
Product Type
Cabinet Pedestal
Frame Material Finish
Plain
Compatible Brand
BenchPro
Frame Construction
Welded Only
Includes
Casters
Assembly
Fully Assembled
Maximum Drawer Load Capacity
100 lb
Item
Cabinet Pedestal
Pedestal Type
Cabinet
Number of Compartments
4

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Silver, For Work Station Depth 21 in, Includes Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 4, Number of Drawers 4, Number of Shelves 0, Overall Depth 21 in, Overall Height 28 in, Overall Load Capacity 500 lb, Overall Width 22 in, Pedestal Type Cabinet, Weight 130 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.