Shop BENCHPRO

Four Door Storage Cabinet

  • Mfr # LSCSCZ-4DRA2122

  • Zoro # G123434543


product price:  $2,434.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
21 in
Product Type
Cabinet Pedestal
Lock Type
No Lock
Overall Load Capacity
500 lb
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCSCZ-4DRA2122
Zoro #
G123434543
UPC #
840093891297
Country of Origin
Mexico

Dimensions

Overall Depth
21 in
For Work Station Height
32 in
For Work Station Depth
21 in
Overall Height
32 1/8 in
Overall Width
22 in

Details

Item
Cabinet Pedestal
Product Type
Cabinet Pedestal
Lock Type
No Lock
Overall Load Capacity
500 lb
Material
Stainless Steel
Frame Material
Stainless Steel
Number of Shelves
0
Compatible with Manufacturer Part Number
Color
Silver
Includes
3/4 in Phenolic Resin Top, Casters
Pedestal Type
Cabinet
Number of Drawers
4
Frame Construction
Welded Only
Compatible Brand
BenchPro
Number of Compartments
4
Maximum Drawer Load Capacity
100 lb
Weight
164 lb
Frame Material Finish
Plain
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Features
Anti-Microbial, Chemical Resistant, Moisture Resistant
Assembly
Fully Assembled

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Silver, Features Anti-Microbial, Chemical Resistant, Moisture Resistant, For Work Station Depth 21 in, Includes 3/4 in Phenolic Resin Top, Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 4, Number of Drawers 4, Number of Shelves 0, Overall Depth 21 in, Overall Height 32 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.