Shop BENCHPRO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Four Door Storage Cabinet
Mfr # LSCSC-4DRA2122
Zoro # G323436835
product price:Â $2,322.99
/eaKey Features
Number of Compartments
4
Number of Shelves
0
Overall Height
31 1/4 in
Weight
140 lb
Overall Load Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSCSC-4DRA2122
- Zoro #
- G323436835
- UPC #
- 840093890993
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 31 1/4 in
- Overall Depth
- 21 in
- Overall Width
- 22 in
- For Work Station Height
- 32 in
- For Work Station Depth
- 21 in
Description
Cabinet Pedestal, Assembly Fully Assembled, Color Silver, For Work Station Depth 21 in, Includes Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 4, Number of Drawers 4, Number of Shelves 0, Overall Depth 21 in, Overall Height 31 1/4 in, Overall Load Capacity 500 lb, Overall Width 22 in, Pedestal Type Cabinet, Weight 140 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.