ftRest, 11-1/2"H, Silver, 15"W, SS
- Mfr # FSATS15
- Zoro # G523433849
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Product Type
Foot Rest
Material
Stainless Steel
Compatible Brand
BenchPro
Compatible with Manufacturer Part Number
AED3048,AED3060,AED3072,AED3096,AED3660,AED3672,AED3696,AEF3048,AEF3060,AEF3072,AEF3096,AEF3660,AEF3672,AEF3696,AEN3048,AEN3060,AEN3072,AEN3096,AEN3660,AEN3672,AEN3696,AEW3048,AEW3060,AEW3072,AEW3096,AEW3660,AEW3672,AEW3696,AMD3048,AMD3060,AMD3072,AMD3096,AMD3660,AMD3672,AMD3696,AMF3048,AMF3060,AMF3072,AMF3096,AMF3660,AMF3672,AMF3696,AMN3048,AMN3060,AMN3072,AMN3096,AMN3660,AMN3672,AMN3696,AMW3048,AMW3060,AMW3072,AMW3096,AMW3660,AMW3672,AMW3696,HD30120,HD3048,HD3060,HD3072,HD36120,HD3660,HD3672,HD3696,HF30120,HF3048,HF3060,HF3072,HF3096,HF36120,HF3660,HF3672,HF3696,HN30115,HN3048,HN3060,HN3072,HN3096,HN36115,HN3660,HN3672,HN3696,HW30120,HW3048,HW3060,HW3072,HW3096,HW36120,HW3660,HW3672,HW3696,KD30120,KD30120+LP,KD3048,KD3048+LP,KD3060,KD3060+LP,KD3072,KD3072+LP,KD3096,KD3096+LP,KD36120,KD36120+LP,KD3660,KD3660+LP,KD3672,KD3672+LP,KD3696,KD3696+LP,KF30120,KF30120+LP,KF3048,KF3048+LP,KF3060,KF3060+LP,KF3072,KF3072+LP,KF3096,KF3096+LP,KF36120,KF36120+LP,KF3660,KF3660+LP,KF3672,KF3672+LP,KF3696,KF3696+LP,KN30117,KN30117+LP,KN3048,KN3048+LP,KN3060,KN3060+LP,KN3072,KN3072+LP,KN3096,KN3096+LP,KN36117,KN36117+LP,KN3660,KN3660+LP,KN3672,KN3672+LP,KN3696,KN3696+LP,KW30120,KW30120+LP,KW3048,KW3048+LP,KW3060,KW3060+LP,KW3072,KW3072+LP,KW3096,KW3096+LP,KW36120,KW36120+LP,KW3660,KW3660+LP,KW3672,KW3672+LP,KW3696,KW3696+LP,RD2460,RD30120,RD3060,RD3072,RD3096,RD36120,RD3672,RD3696,RE2460,RE30120,RE3060,RE3072,RE3096,RE36120,RE3672,RE3696,RN2460,RN30117,RN3060,RN3072,RN3096,RN36117,RN3672,RN3696,RPB2460,RPB30120,RPB3060,RPB3072,RPB3096,RPB36120,RPB3672,RPB3696,RW2460,RW30120,RW3060,RW3072,RW3096,RW36120,RW3672,RW3696
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSATS15
- Zoro #
- G523433849
- UPC #
- 840093889874
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 12 in
- Overall Height
- 11 1/2 in
- Overall Width
- 15 in
Details
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Product Type
- Foot Rest
- Material
- Stainless Steel
- Item
- Foot Rest
- Compatible Brand
- BenchPro
- Compatible with Manufacturer Part Number
- AED3048,AED3060,AED3072,AED3096,AED3660,AED3672,AED3696,AEF3048,AEF3060,AEF3072,AEF3096,AEF3660,AEF3672,AEF3696,AEN3048,AEN3060,AEN3072,AEN3096,AEN3660,AEN3672,AEN3696,AEW3048,AEW3060,AEW3072,AEW3096,AEW3660,AEW3672,AEW3696,AMD3048,AMD3060,AMD3072,AMD3096,AMD3660,AMD3672,AMD3696,AMF3048,AMF3060,AMF3072,AMF3096,AMF3660,AMF3672,AMF3696,AMN3048,AMN3060,AMN3072,AMN3096,AMN3660,AMN3672,AMN3696,AMW3048,AMW3060,AMW3072,AMW3096,AMW3660,AMW3672,AMW3696,HD30120,HD3048,HD3060,HD3072,HD36120,HD3660,HD3672,HD3696,HF30120,HF3048,HF3060,HF3072,HF3096,HF36120,HF3660,HF3672,HF3696,HN30115,HN3048,HN3060,HN3072,HN3096,HN36115,HN3660,HN3672,HN3696,HW30120,HW3048,HW3060,HW3072,HW3096,HW36120,HW3660,HW3672,HW3696,KD30120,KD30120+LP,KD3048,KD3048+LP,KD3060,KD3060+LP,KD3072,KD3072+LP,KD3096,KD3096+LP,KD36120,KD36120+LP,KD3660,KD3660+LP,KD3672,KD3672+LP,KD3696,KD3696+LP,KF30120,KF30120+LP,KF3048,KF3048+LP,KF3060,KF3060+LP,KF3072,KF3072+LP,KF3096,KF3096+LP,KF36120,KF36120+LP,KF3660,KF3660+LP,KF3672,KF3672+LP,KF3696,KF3696+LP,KN30117,KN30117+LP,KN3048,KN3048+LP,KN3060,KN3060+LP,KN3072,KN3072+LP,KN3096,KN3096+LP,KN36117,KN36117+LP,KN3660,KN3660+LP,KN3672,KN3672+LP,KN3696,KN3696+LP,KW30120,KW30120+LP,KW3048,KW3048+LP,KW3060,KW3060+LP,KW3072,KW3072+LP,KW3096,KW3096+LP,KW36120,KW36120+LP,KW3660,KW3660+LP,KW3672,KW3672+LP,KW3696,KW3696+LP,RD2460,RD30120,RD3060,RD3072,RD3096,RD36120,RD3672,RD3696,RE2460,RE30120,RE3060,RE3072,RE3096,RE36120,RE3672,RE3696,RN2460,RN30117,RN3060,RN3072,RN3096,RN36117,RN3672,RN3696,RPB2460,RPB30120,RPB3060,RPB3072,RPB3096,RPB36120,RPB3672,RPB3696,RW2460,RW30120,RW3060,RW3072,RW3096,RW36120,RW3672,RW3696
- Color
- Silver
- Assembly
- Partially Assembled
- Shell Material
- Stainless Steel
- Compatible Series
- Adams, Harding, Kennedy, Roosevelt
- Wire Color
- Silver
Description
Foot Rest, Assembly Partially Assembled, Color Silver, Overall Depth 12 in, Overall Height 11 1/2 in, Overall Width 15 in, Includes Mounting Hardware Not Applicable, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.