Shop HALLOWELL

LowerShelf, 12"D, Steel, Blk, 72"W

  • Mfr # HWB-LS-72ME
  • Zoro # G9399503

product price: 
$
94.89
/ea

Key Features

For Use With
Adjustable Leg Workbenches
Material
Steel
Depth
12 in
Load Capacity
400 lb
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HWB-LS-72ME
Zoro #
G9399503
UPC #
888173312744
Country of Origin
United States

Dimensions

Depth
12 in
Height
1 1/4 in
Width
72 in
For Top Width
72 in
Overall Depth
12 in
Overall Fixed Height
1 1/4 in
For Work Station Width
72 in
Back Stop Height
3 in
Overall Width
72 in
For Top Depth
24 in, 30 in, 36 in
Compatible Workstation Width
72 in

Details

For Use With
Adjustable Leg Workbenches
Item
Lower Shelf
Material
Steel
Load Capacity
400 lb
Finish
Powder Coated
Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Assembly
Unassembled
Includes
Mounting Hardware
Standards
GREENGUARD(R) Certified
Frame Material
Steel
Adjustability
Adjustable Height
Shelf Type
Lower Shelf
Compatible with Manufacturer Part Number
HWB7230E-ME
Frame Material Finish
Powder Coated
Mount Type
Bolts
Top Material
Steel
Includes Mounting Hardware
Yes
Metal Material Gauge
12 ga
Overall Load Capacity
400 lb
Features
Double Bends at the Front and Back for Strength
Number of Outlets
0
Number of Knockouts
0
Weight
12 lb
Product Type
Shelf
Compatible Manufacturer Part Number
HWB7230E-ME, HWB7230M-ME, HWB7230S-ME, HWB7236E-ME, HWB7236M-ME, HWB7236S-ME
Compatible Brand
Hallowell

Description

Lower Shelf, Shelf Type Lower Shelf, Assembly Unassembled, Color Black, For Use With Adjustable Leg Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware, Includes Mounting Hardware Yes, Metal Material Gauge 12 ga, Mount Type Bolts, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 1 1/4 in, Overall Load Capacity 400 lb, Overall Width 72 in, Top Material Steel, Adjustability Adjustable Height, Back Stop Height 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.