Hand Crank Workbenches, Butcher Block, 96" W, 30" to 42" Height, 1000 lb., Straight

  • Mfr # AMW3096

  • Zoro # G3101808


product price: $1,676.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMW3096
Zoro #
G3101808
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
96 in
Height
30" to 42"
Width
96"
Depth
30"
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Hand Crank
Maximum Adjustable Height
42 in
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 3/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Includes
Hand Crank for height adjustment, Heavy Duty Leveling Glide
Workbench/Table Adjustment
Hand Crank
Workbench Item
Workbench
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Workbench/Table Surface Material
Butcher Block
Workbench/Table Frame Material
Steel
Standards
ANSI, BIFMA
Workbench/Workstation Item
Workbench
Assembly
Partially Assembled
Number of Shelves
0
Number of Drawers
0
Included Components
No Additional Components
Portability
Stationary
Top Material Finish
Mineral Oil
Edge Shape
Square
For Environment
Industrial
Foot Type
Glide
Number of Cabinets
0
Resistance Properties
Water Resistant
Leg Type
Straight Leg
Top Material
Butcher Block
Number of Knockouts
0
Overall Load Capacity
1,000 lb
Frame Material Finish
Powder Coated
Brake Type
None

Description

Workbench, Height Adjustability Adjustable Height, Top Material Butcher Block, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.