Hand Crank Workbenches, Stainless Steel, 72" W, 30" to 42" Height, 1000 lb., Straight

  • Mfr # AMN3072

  • Zoro # G3101747


product price:  $1,720.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMN3072
Zoro #
G3101747
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Depth
30"
Width
72"
Height
30" to 42"
Height Adjustability
Adjustable Height
Maximum Adjustable Height
42 in
Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Hand Crank
Minimum Adjustable Height
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Table Adjustment
Hand Crank
Standards
ANSI, BIFMA
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Workbench/Workstation Item
Workbench
Includes
Hand Crank for height adjustment, Heavy Duty Leveling Glide
Workbench/Table Surface Material
Stainless Steel
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Included Components
No Additional Components
Overall Load Capacity
1,000 lb
Portability
Stationary
Edge Shape
Square
Top Material Finish
None
Number of Knockouts
0
Frame Material Finish
Powder Coated
Brake Type
None
Features
Stainless Steel Top is Grade 304 with #4 Brushed Finish
Top Metal Material Gauge
16 ga
For Environment
Industrial
Foot Type
Glide
Leg Type
Straight Leg
Number of Cabinets
0
Top Material
Stainless Steel
Resistance Properties
Chemical Resistant, Corrosion Resistant

Description

Workbench, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.