Shop BENCHPRO
See all product information
Lan Station Monitor Bar
Mfr # MB48-Black
Zoro # G823427609
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Product Type
Lan Station Monitor Bar
Overall Depth
5 in
Assembly
Partially Assembled
Overall Load Capacity
50 lb
Mount Type
Upright Sleeve and Knob
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- MB48-Black
- Zoro #
- G823427609
- UPC #
- 840093890085
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 5 in
- Overall Height
- 3 in
- Overall Width
- 48 in
Details
- Product Type
- Lan Station Monitor Bar
- Assembly
- Partially Assembled
- Overall Load Capacity
- 50 lb
- Mount Type
- Upright Sleeve and Knob
- For Use With
- 48 in Benches
- Color
- Black
- Includes
- Mounting Bracket
- Finish
- Powder Coated
- Arm Reach
- 14 in
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Compatible Brand
- Benchpro
- Material
- Steel
- Compatible with Manufacturer Part Number
- AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
- Item
- Lan Station Monitor Bar
Description
Lan Station Monitor Bar, Product Type Lan Station Monitor Bar, Arm Reach 14 in, Color Black, Finish Powder Coated, For Monitor Depth Not Applicable, For Monitor Width Not Applicable, Includes Mounting Hardware Yes, Material Steel, Mount Type Upright Sleeve and Knob, Mounting Location Upright, Overall Depth 5 in, Overall Load Capacity 50 lb, Overall Width 48 in, Assembly Partially Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.