Shop BENCHPRO
See all product information
Create Account
Lan Station Monitor Bar
Mfr # MB72-Gray
Zoro # G023433806
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partially Assembled
For Use With
72 in Benches
Mount Type
Upright Sleeve and Knob
Compatible Brand
Benchpro
Compatible with Manufacturer Part Number
AED3072,AED3672,AEF3072,AEF3672,AEN3072,AEN3672,AEW3072,AEW3672,AMD3072,AMD3672,AMF3072,AMF3672,AMN3072,AMN3672,AMW3072,AMW3672,HD3072,HD3672,HF3072,HF3672,HN3072,HN3672,HW3072,HW3672,KD3072,KD3072+LP,KD3672,KD3672+LP,KF3072,KF3072+LP,KF3672,KF3672+LP,KN3072,KN3072+LP,KN3672,KN3672+LP,KW3072,KW3072+LP,KW3672+LP,RD3072,RD3672,RE3072,RE3672,RN3072,RN3672,RPB3072,RPB3672,RW3072,RW3672
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB72-Gray
- Zoro #
- G023433806
- UPC #
- 840093890146
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 5 in
- Overall Width
- 72 in
- Overall Height
- 3 in
Details
- Assembly
- Partially Assembled
- For Use With
- 72 in Benches
- Mount Type
- Upright Sleeve and Knob
- Compatible Brand
- Benchpro
- Compatible with Manufacturer Part Number
- AED3072,AED3672,AEF3072,AEF3672,AEN3072,AEN3672,AEW3072,AEW3672,AMD3072,AMD3672,AMF3072,AMF3672,AMN3072,AMN3672,AMW3072,AMW3672,HD3072,HD3672,HF3072,HF3672,HN3072,HN3672,HW3072,HW3672,KD3072,KD3072+LP,KD3672,KD3672+LP,KF3072,KF3072+LP,KF3672,KF3672+LP,KN3072,KN3072+LP,KN3672,KN3672+LP,KW3072,KW3072+LP,KW3672+LP,RD3072,RD3672,RE3072,RE3672,RN3072,RN3672,RPB3072,RPB3672,RW3072,RW3672
- Product Type
- Lan Station Monitor Bar
- Overall Load Capacity
- 50 lb
- Finish
- Powder Coated
- Color
- Gray
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Includes
- Mounting Bracket
- Item
- Lan Station Monitor Bar
- Arm Reach
- 14 in
- Material
- Steel
Description
Lan Station Monitor Bar, Product Type Lan Station Monitor Bar, Arm Reach 14 in, Color Gray, Finish Powder Coated, For Monitor Depth Not Applicable, For Monitor Width Not Applicable, Includes Mounting Hardware Yes, Material Steel, Mount Type Upright Sleeve and Knob, Mounting Location Upright, Overall Depth 5 in, Overall Load Capacity 50 lb, Overall Width 72 in, Assembly Partially Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.