Shop BENCHPRO
See all product information
Create Account
Lan Station Monitor Bar
Mfr # MB96-Blue
Zoro # G923434552
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Product Type
Lan Station Monitor Bar
Arm Reach
14 in
Overall Load Capacity
50 lb
Overall Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB96-Blue
- Zoro #
- G923434552
- UPC #
- 840093890078
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 5 in
- Overall Width
- 96 in
- Overall Height
- 3 in
Details
- Finish
- Powder Coated
- Product Type
- Lan Station Monitor Bar
- Arm Reach
- 14 in
- Overall Load Capacity
- 50 lb
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Compatible Brand
- Benchpro
- Color
- Blue
- Mount Type
- Upright Sleeve and Knob
- Compatible with Manufacturer Part Number
- AED3096,AED3696,AEF3096,AEF3696,AEN3096,AEN3696,AEW3096,AEW3696,AMD3096,AMD3696,AMF3096,AMF3696,AMN3096,AMN3696,AMW3096,AMW3696,HD3696,HF3096,HF3696,HN3096,HN3696,HW3096,HW3696,KD3096,KD3096+LP,KD3696,KD3696+LP,KF3096,KF3096+LP,KF3696,KF3696+LP,KN3096,KN3096+LP,KN3696,KN3696+LP,KW3696,KW3696+LP,RD3096,RD3696,RE3096,RE3696,RN3096,RN3696,RPB3096,RPB3696,RW3096,RW3696
- For Use With
- 96 in Benches
- Includes
- Mounting Bracket
- Assembly
- Partially Assembled
- Material
- Steel
- Item
- Lan Station Monitor Bar
Description
Lan Station Monitor Bar, Product Type Lan Station Monitor Bar, Arm Reach 14 in, Color Blue, Finish Powder Coated, For Monitor Depth Not Applicable, For Monitor Width Not Applicable, Includes Mounting Hardware Yes, Material Steel, Mount Type Upright Sleeve and Knob, Mounting Location Upright, Overall Depth 5 in, Overall Load Capacity 50 lb, Overall Width 96 in, Assembly Partially Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.