Shop BENCHPRO
See all product information
Create Account
Light Kit w/ Power
Mfr # LFA48LR-BK
Zoro # G823434430
product price:Â $367.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Assembly
Partially Assembled
Number of Outlets
0
For Work Station Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFA48LR-BK
- Zoro #
- G823434430
- UPC #
- 840093889652
- Country of Origin
- Mexico
Dimensions
- For Work Station Width
- 48 in
- Overall Depth
- 6 in
- Overall Height
- 24 in
- Overall Width
- 48 in
- Power Cord Length
- 2.5 ft
Details
- Color
- Black
- Material
- Aluminum
- Assembly
- Partially Assembled
- Number of Outlets
- 0
- Item
- Light Frame and LED Light Combo
- Compatible with Manufacturer Part Number
- AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
- Product Type
- Light Frame and LED Light Combo
- Finish
- Powder Coated
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Operating Voltage
- 115V AC
- Includes
- Rocker Switch
- Compatible Brand
- BenchPro
- Standards
- UL Listed
Description
Light Frame and LED Light Combo, Product Type Light Frame and LED Light Combo, Assembly Partially Assembled, Color Black, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Finish Powder Coated, Includes Mounting Hardware Yes, Material Aluminum, Number of Outlets 0, Operating Voltage 115V AC, Overall Depth 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.