Shop BENCHPRO
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Footrest
Mfr # F120-2P-BK
Zoro # G823435031
product price:Â $173.99
/eaKey Features
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Overall Height
1 in
Overall Width
115 in
Assembly
Partially Assembled
Product Type
Foot Rest
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F120-2P-BK
- Zoro #
- G823435031
- UPC #
- 840093889447
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 1 in
- Overall Width
- 115 in
- Overall Depth
- 1 in
Details
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Assembly
- Partially Assembled
- Product Type
- Foot Rest
- Color
- Black
- Material
- Stainless Steel
- Metal Material Gauge
- 13 ga
- Compatible with Manufacturer Part Number
- HD30120,HD36120,HF30120,HF36120,HN30115,HN36115,HW30120,HW36120,KD30120,KD30120+LP,KD36120,KD36120+LP,KF30120,KF30120+LP,KF36120,KF36120+LP,KN30117,KN30117+LP,KN36117,KN36117+LP,KW30120,KW30120+LP,KW3096,KW3096+LP,KW36120,KW36120+LP,RD30120,RD36120,RE30120,RE36120,RN30117,RN36117,RPB30120,RPB36120,RW30120,RW36120
- Compatible Brand
- BenchPro
- Item
- Foot Rest
- Finish
- Powder Painted
Description
Foot Rest, Assembly Partially Assembled, Color Black, Overall Depth 1 in, Overall Height 1 in, Overall Width 115 in, Includes Mounting Hardware Yes, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.