Shop BENCHPRO

One Door and Drawer Cabinet

  • Mfr # LSCCD-DD2122

  • Zoro # G823435475


product price:  $1,073.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Load Capacity
500 lb
For Work Station Height
32 in
Number of Shelves
0
Features
1 in Top Thickness
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCCD-DD2122
Zoro #
G823435475
UPC #
840093890917
Country of Origin
Mexico

Dimensions

For Work Station Height
32 in
Overall Height
32 1/2 in
For Work Station Depth
21 in
Overall Depth
21 in
Overall Width
22 in

Details

Overall Load Capacity
500 lb
Number of Shelves
0
Features
1 in Top Thickness
Color
Blue
Includes
Casters, ESD Top
Frame Material Finish
Powder Painted
Product Type
Cabinet Pedestal
Number of Drawers
1
Pedestal Type
Cabinet
Lock Type
No Lock
Maximum Drawer Load Capacity
100 lb
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Standards
ANSI, BIFMA, DIN ESD
Weight
147 lb
Material
Steel
Number of Compartments
2
Finish
Powder Painted
Compatible Brand
BenchPro
Frame Material
Steel
Item
Cabinet Pedestal
Frame Construction
Welded Only
Compatible with Manufacturer Part Number
Assembly
Fully Assembled

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes Casters, ESD Top, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 2, Number of Drawers 1, Number of Shelves 0, Overall Depth 21 in, Overall Height 32 1/2 in, Overall Load Capacity 500 lb, Overall Width 22 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.