Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # KM3660-12

  • Zoro # G023431161


product price:  $710.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded and Bolted
Top Material Finish
Powder Coated
Series
Kennedy
Frame Metal Material Gauge
12 ga
Features
One Bolt Per Leg Assembly, Reinforced Top
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM3660-12
Zoro #
G023431161
UPC #
840093890221
Country of Origin
Mexico

Dimensions

Overall Depth
36 in
Work Surface Width
60 in
Number of Height Positions
5
Overall Fixed Height
30 in
Overall Width
60 in
Height Adjustability
Fixed Height
Top Thickness
1 1/4 in
Work Surface Depth
36 in
Height to Surface Top
30 in

Details

Frame Construction
Welded and Bolted
Top Material Finish
Powder Coated
Series
Kennedy
Frame Metal Material Gauge
12 ga
Features
One Bolt Per Leg Assembly, Reinforced Top
Leg Type
Straight Leg
Color
Blue
Frame Material Finish
Powder Coated
Number of Cabinets
0
Frame Material
Carbon Steel
Number of Outlets
0
Includes
(4) Glides, Frame, Hardware
Number of Drawers
0
Portability
Stationary
Assembly
Partially Assembled
Foot Type
Glide
Brake Type
None
Lock Type
No Lock
Standards
ANSI, BIFMA, DIN, GSA
Number of Work Surface Tops
1
Product Type
Industrial Workbench
Item
Industrial Workbench
Number of Legs
2
Top Material
Steel
Number of Knockouts
0
Number of Shelves
0
Top Metal Material Gauge
12 ga
Overall Load Capacity
6,600 lb
Edge Shape
Square
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Partially Assembled, Color Blue, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb, Overall Width 60 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.