Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # KM3672-14

  • Zoro # G023435374


product price:  $697.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Knockouts
0
Frame Material
Carbon Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Product Type
Industrial Workbench
Overall Width
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM3672-14
Zoro #
G023435374
UPC #
840093890313
Country of Origin
Mexico

Dimensions

Overall Width
72 in
Number of Height Positions
5
Top Thickness
1 1/4 in
Work Surface Depth
36 in
Height to Surface Top
30 in
Work Surface Width
72 in
Overall Depth
36 in
Overall Fixed Height
30 in
Height Adjustability
Fixed Height

Details

Number of Knockouts
0
Frame Material
Carbon Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Product Type
Industrial Workbench
Lock Type
No Lock
Features
One Bolt Per Leg Assembly, Reinforced Top
Overall Load Capacity
6,600 lb
Number of Outlets
0
Top Material Finish
Powder Coated
Number of Work Surface Tops
1
Item
Industrial Workbench
Color
Blue
Frame Metal Material Gauge
14 ga
Number of Legs
2
Brake Type
None
Includes
(4) Glides, Frame, Hardware
Standards
ANSI, BIFMA, DIN, GSA
Assembly
Partially Assembled
Top Metal Material Gauge
14 ga
Top Material
Steel
Series
Kennedy
Frame Material Finish
Powder Coated
Edge Shape
Square
Foot Type
Glide
Leg Type
Straight Leg
Number of Shelves
0
Frame Construction
Welded and Bolted
Number of Cabinets
0
Number of Drawers
0
Portability
Stationary

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Partially Assembled, Color Blue, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb, Overall Width 72 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.