Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # RM3060-12

  • Zoro # G423430764


product price:  $552.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Standards
ANSI, BIFMA, DIN, GSA
Number of Knockouts
0
Number of Height Positions
5
Number of Shelves
0
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RM3060-12
Zoro #
G423430764
UPC #
840093890368
Country of Origin
Mexico

Dimensions

Number of Height Positions
5
Overall Depth
30 in
Height Adjustment Mechanism
Bolt
Height Adjustability
Adjustable Height
Top Thickness
1 1/4 in
Height Adjustment Increments
2 in
Work Surface Width
60 in
Maximum Adjustable Height
36 in
Minimum Adjustable Height
30 in
Overall Width
60 in
Work Surface Depth
30 in

Details

Standards
ANSI, BIFMA, DIN, GSA
Number of Knockouts
0
Number of Shelves
0
Number of Legs
2
Leg Type
Straight Leg
Brake Type
None
Foot Type
Glide
Color
Gray
Number of Outlets
0
Lock Type
No Lock
Frame Metal Material Gauge
12 ga
Overall Load Capacity
1,200 lb
Top Material
Steel
Frame Construction
Welded and Bolted
Series
Roosevelt
Product Type
Industrial Workbench
Top Material Finish
Powder Coated
Includes
(4) Glides, Adjustable Height Legs, Frame, Hardware
Frame Material
Carbon Steel
Item
Industrial Workbench
Features
Reinforced Top
Edge Shape
Square
Portability
Stationary
Number of Drawers
0
Number of Work Surface Tops
1
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Assembly
Partially Assembled
Frame Material Finish
Powder Coated
Number of Cabinets
0
Top Metal Material Gauge
12 ga

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Partially Assembled, Color Gray, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,200 lb, Overall Width 60 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.