Pegboard, 14 in H, Bl, 72 in W, Steel
- Mfr # PB72 BL
- Zoro # G7695895
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Height
14 in
Depth
2 in
Finish
Powder Coated
Color
Blue
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB72 BL
- Zoro #
- G7695895
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 14 in
- Depth
- 2 in
- Width
- 72 in
- Overall Depth
- 2 in
- Overall Width
- 72 in
- Overall Height
- 14 in
- For Work Station Width
- 72 in
Description
Pegboard, Product Type Pegboard, Color Blue, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 2 in, Overall Width 72 in, Adjustability Adjustable Height, Assembly Fully Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.