Pegboard, 14 in H, Gry, 60 in W, Steel
- Mfr # PB60
- Zoro # G7695877
product price:Â
$
72.69
/ea
Key Features
Material
Steel
Width
60 in
Finish
Powder Coated
Height
14 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB60
- Zoro #
- G7695877
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 60 in
- Height
- 14 in
- Depth
- 2 in
- Overall Width
- 60 in
- Overall Depth
- 2 in
- Overall Height
- 14 in
- For Work Station Width
- 60 in
Description
Pegboard, Product Type Pegboard, Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 2 in, Overall Width 60 in, Adjustability Adjustable Height, Assembly Fully Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.