Shop BENCHPRO

Pegboard Backwall

  • Mfr # PB24-BL

  • Zoro # G923435641


product price:  $50.99
/ea

Key Features

Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Overall Height
14 in
Frame Material Finish
Powder Coated
Product Type
Pegboard
Peg Hole Spacing
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB24-BL
Zoro #
G923435641
UPC #
840093889287
Country of Origin
Mexico

Dimensions

Overall Height
14 in
Overall Width
22 in
Overall Depth
2 in
For Work Station Width
24 in

Details

Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Frame Material Finish
Powder Coated
Product Type
Pegboard
Peg Hole Spacing
1 in
Metal Material Gauge
18 ga
Color
Blue
Number of Mounting Holes
4
Mount Type
Upright
Adjustability
Adjustable Height
Frame Material
Steel
Compatible with Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Assembly
Fully Assembled
Item
Pegboard
Compatible Brand
BenchPro

Description

Pegboard, Product Type Pegboard, Color Blue, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Upright, Overall Depth 2 in, Overall Width 22 in, Adjustability Adjustable Height, Assembly Fully Assembled, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Overall Height 14 in, Metal Material Gauge 18 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.