Shop BENCHPRO

Phenolioc Resin Top Workbench

  • Mfr # CZ3672

  • Zoro # G723437524


product price:  $1,289.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Width
72 in
Lock Type
No Lock
Color
Blue
Overall Load Capacity
2,000 lb
Brake Type
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CZ3672
Zoro #
G723437524
UPC #
840093822130
Country of Origin
Mexico

Dimensions

Work Surface Width
72 in
Height Adjustment Mechanism
Bolt
Height Adjustment Increments
2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Top Thickness
3/4 in
Maximum Adjustable Height
36 in
Number of Height Positions
5
Overall Depth
36 in
Overall Width
72 in
Work Surface Depth
36 in

Details

Lock Type
No Lock
Color
Blue
Overall Load Capacity
2,000 lb
Brake Type
None
Series
Cleveland
Assembly
Partially Assembled
Includes
(4) Glides, Frame, Hardware
Number of Knockouts
0
Frame Material
Steel
Item
Industrial Workbench
Number of Outlets
0
Number of Legs
2
Resistance Properties
Chemical-Resistant, Moisture-Resistant
Foot Type
Glide
Number of Shelves
0
Leg Type
Straight Leg
Portability
Stationary
Edge Shape
Square
Frame Material Finish
Powder Coated
Number of Drawers
0
Standards
ANSI, BIFMA, DIN, GSA
Features
Anti-Microbial
Frame Metal Material Gauge
16 ga
Number of Work Surface Tops
1
Top Material
Epoxy Resin
Top Material Finish
Unfinished
Frame Construction
Welded and Bolted
Product Type
Industrial Workbench
Number of Cabinets
0

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Epoxy Resin, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,000 lb, Overall Width 72 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.