
Platform Truck, 1200 lbs Cap., 5 In Casters, 24 In D x 36 In W, Dark Blue
Mfr # PC2436
Zoro # G215874462
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Deck Material
Steel
Platform Length
24 in
Load Capacity
1200 lbs
Wheel Type
Urethane
Color
Dark Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC2436
Zoro #
G215874462
UPC #
-
Country of Origin
Mexico
Dimensions
Platform Length
24 in
Wheel Diameter
5 in
Platform Width
36 in
Details
Deck Material
Steel
Load Capacity
1200 lbs
Wheel Type
Urethane
Color
Dark Blue
Handle Type
Removable
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Item
Platform Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.