Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Truck, 1200 lbs Cap., 5 In Casters, 30 In D x 72 In W, Blue

  • Mfr # PC3072

  • Zoro # G115874494


product price: $304.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Wheel Diameter
5 in
Load Capacity
1200 lbs
Finish
Powder Coated
Deck Material
Steel
Platform Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC3072
Zoro #
G115874494
UPC #
-
Country of Origin
Mexico

Dimensions

Wheel Diameter
5 in
Platform Length
30 in
Platform Width
72 in

Details

Load Capacity
1200 lbs
Finish
Powder Coated
Deck Material
Steel
Item
Platform Truck
Handle Type
Removable
Color
Blue
Caster Configuration
(2) Swivel, (2) Rigid
Wheel Type
Urethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.