Shop BENCHPRO

Three Drawer Storage Cabinet

  • Mfr # LSCC-3DRB2122

  • Zoro # G423434939


product price:  $1,033.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

For Work Station Height
32 in
Maximum Drawer Load Capacity
100 lb
Overall Width
22 in
Frame Material
Steel
Lock Type
No Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCC-3DRB2122
Zoro #
G423434939
UPC #
840093872678
Country of Origin
Mexico

Dimensions

For Work Station Height
32 in
Overall Width
22 in
For Work Station Depth
21 in
Overall Height
31 3/8 in
Overall Depth
21 in

Details

Maximum Drawer Load Capacity
100 lb
Frame Material
Steel
Lock Type
No Lock
Compatible Brand
BenchPro
Product Type
Cabinet Pedestal
Number of Shelves
0
Finish
Powder Painted
Assembly
Fully Assembled
Number of Drawers
3
Frame Construction
Welded Only
Weight
137 lb
Number of Compartments
3
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Includes
Casters
Item
Cabinet Pedestal
Color
Blue
Material
Steel
Compatible with Manufacturer Part Number
Overall Load Capacity
500 lb
Frame Material Finish
Powder Painted
Pedestal Type
Cabinet

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Finish Powder Painted, For Work Station Depth 21 in, Includes Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 3, Number of Drawers 3, Number of Shelves 0, Overall Depth 21 in, Overall Height 31 3/8 in, Overall Load Capacity 500 lb, Overall Width 22 in, Pedestal Type Cabinet, Weight 137 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.