Shop BENCHPRO

Three Drawer Storage Cabinet

  • Mfr # LSCCE-3DRB2122

  • Zoro # G723430358


product price:  $1,060.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 1/2 in
Includes
Casters, Formica Laminate Top
Material
Steel
Number of Shelves
0
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCCE-3DRB2122
Zoro #
G723430358
UPC #
840093890580
Country of Origin
Mexico

Dimensions

Overall Height
32 1/2 in
Overall Width
22 in
Overall Depth
21 in
For Work Station Height
32 in
For Work Station Depth
21 in

Details

Item
Cabinet Pedestal
Includes
Casters, Formica Laminate Top
Material
Steel
Number of Shelves
0
Color
Blue
Compatible Brand
BenchPro
Frame Construction
Welded Only
Maximum Drawer Load Capacity
100 lb
Weight
157 lb
Pedestal Type
Cabinet
Assembly
Fully Assembled
Number of Drawers
3
Frame Material
Steel
Compatible with Manufacturer Part Number
Product Type
Cabinet Pedestal
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Overall Load Capacity
500 lb
Number of Compartments
3
Lock Type
No Lock
Features
1 in Top Thickness
Finish
Powder Painted
Frame Material Finish
Powder Painted

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes Casters, Formica Laminate Top, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 3, Number of Drawers 3, Number of Shelves 0, Overall Depth 21 in, Overall Height 32 1/2 in, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.