Shop BENCHPRO

Three Drawer Storage Cabinet

  • Mfr # LSCW-3DRB2122

  • Zoro # G923434590


product price:  $926.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded Only
Overall Depth
21 in
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
For Work Station Height
29 in
Overall Height
29 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCW-3DRB2122
Zoro #
G923434590
UPC #
840093890634
Country of Origin
Mexico

Dimensions

Overall Depth
21 in
For Work Station Height
29 in
Overall Height
29 3/4 in
Overall Width
22 in
For Work Station Depth
21 in

Details

Frame Construction
Welded Only
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Number of Shelves
0
Features
3/4 in Top Thickness, Anti-Microbial, Chemical Resistant, Moisture Resistant, Steel Thickness 16/18 ga
Compatible with Manufacturer Part Number
Number of Compartments
3
Frame Material Finish
Powder Painted
Finish
Powder Painted
Product Type
Cabinet Pedestal
Overall Load Capacity
500 lb
Frame Material
Steel
Maximum Drawer Load Capacity
100 lb
Number of Drawers
3
Compatible Brand
BenchPro
Includes
1 3/4 in Butcher Block Top, Casters
Material
Steel
Weight
159 lb
Lock Type
No Lock
Assembly
Fully Assembled
Pedestal Type
Cabinet
Item
Cabinet Pedestal
Color
Blue

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 3/4 in Top Thickness, Anti-Microbial, Chemical Resistant, Moisture Resistant, Steel Thickness 16/18 ga, Finish Powder Painted, For Work Station Depth 21 in, Includes 1 3/4 in Butcher Block Top, Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 3, Number of Drawers 3, Number of Shelves 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.