Shop BENCHPRO

Top Shelf

  • Mfr # TS1260 + IUL60 BKF-WT

  • Zoro # G423437350


product price: 
$
382.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
For Top Width
60 in
Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Overall Load Capacity
150 lb
Includes
Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TS1260 + IUL60 BKF-WT
Zoro #
G423437350
UPC #
840093889706
Country of Origin
Mexico

Dimensions

For Top Width
60 in
Overall Depth
12 in
Overall Width
60 in
For Top Depth
24 in, 30 in, 36 in
Compatible Workstation Width
60 in

Details

Item
Top Shelf
Frame Material
Steel
Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Overall Load Capacity
150 lb
Includes
Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket
Adjustability
Adjustable Height
Features
Creates Minimal Heat, Earthquake Proof Tube Over Tube Design, Non-Obstructive, Painted Adjustable Brackets
Metal Material Gauge
18 ga
Shelf Type
Upper Shelf
Number of Knockouts
0
Assembly
Partially Assembled
Top Material
Laminate
Number of Outlets
0
Color
Black, White
Mount Type
Upright
Frame Material Finish
Powder Coated
Weight
33 lb
Product Type
Shelf
Compatible Manufacturer Part Number
Compatible Brand
BenchPro
Compatible Series
Adams, Harding, Kennedy, Roosevelt

Description

Top Shelf, Shelf Type Upper Shelf, Assembly Partially Assembled, Color Black, White, Frame Material Steel, Frame Material Finish Powder Coated, Includes Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Upright, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 60 in, Top Material Laminate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.