Shop BENCHPRO

Top Shelf With Light

  • Mfr # TS1272 + IUL72 GF-WT

  • Zoro # G723437364


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
12 in
Mount Type
Upright
Color
Gray, White
Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TS1272 + IUL72 GF-WT
Zoro #
G723437364
UPC #
840093889775
Country of Origin
Mexico

Dimensions

Overall Depth
12 in
For Top Width
72 in
For Top Depth
24 in, 30 in, 36 in
Overall Width
72 in
Compatible Workstation Width
72 in

Details

Item
Top Shelf With Light
Mount Type
Upright
Color
Gray, White
Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Frame Material
Steel
Features
Creates Minimal Heat, Earthquake Proof Tube Over Tube Design, Non-Obstructive, Painted Adjustable Brackets
Includes
Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket
Number of Knockouts
0
Adjustability
Adjustable Height
Weight
40 lb
Assembly
Partially Assembled
Number of Outlets
0
Overall Load Capacity
150 lb
Top Material
Laminate
Frame Material Finish
Powder Coated
Product Type
Shelf
Shelf Type
Upper Shelf
Metal Material Gauge
18 ga
Compatible Series
Adams, Harding, Kennedy, Roosevelt
Compatible Brand
BenchPro
Compatible Manufacturer Part Number

Description

Top Shelf With Light, Shelf Type Upper Shelf, Assembly Partially Assembled, Color Gray, White, Frame Material Steel, Frame Material Finish Powder Coated, Includes Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Upright, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 72 in, Top Material Laminate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.