Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, ParticlebrdTop1 1/8", 30"x72

  • Mfr # RPBC-4

  • Zoro # G215190715


product price: $1,236.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Steel
Overall Depth
30 in
Overall Width
72 in
Color
Blue
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPBC-4
Zoro #
G215190715
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Overall Width
72 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Maximum Adjustable Height
36 in
Non-Metal Top Thickness
1 1/8 in

Details

Frame Material
Steel
Color
Blue
Item
Workbenches
Number of Outlets
8
Top Material Finish
None
Leg Type
Straight Leg
Assembly
Partially Assembled
Number of Cabinets
0
Edge Shape
Square
Mobility
Stationary
Included Components
Bin Rail, Foot Rest, Overhead Light, Power Strip, Storage Bins, Stringer, Upper Shelf, Upright Frame
Top Material
Particleboard
Number of Shelves
1
Standards
ANSI, BIFMA, DIN, GSA
Overall Load Capacity
1,200 lb
Foot Type
Glide
Brake Type
None
Frame Material Finish
Powder Coated
Number of Drawers
0
Portability
Stationary
Number of Knockouts
0
Features
25-Year Unconditional Warranty, Undersides of Tops are Laminated with an Aluminum Sheet for Maximum Conductivity

Description

Workbenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.