This item is Discontinued.

Bend-A-Drain Downspout Adapter, 3 In. Size 335132-2

Downspout Adapter, 3 In. Size (Discontinued)

  • Mfr # 335132-2
  • Zoro # G4241128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
335132-2
Zoro #
G4241128
UPC #
096942756358
Country of Origin
United States

Dimensions

Length
8 1/2 in to 16 in
Pipe Dia.
3 in
Dimension Ratio
11
Pipe Size (Fittings)
3-1/4"
Pipe Size
3 in
Diameter
3"
Overall Length
8-1/2" to 16"
Pipe Size - Pipe Fitting
3-1/4"
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
4 in
Fitting Pipe Size
3 in x 3 in
Fitting Side B Outside Diameter
4 in
Pipe Diameter
3 in

Details

Product Group - Drainage
Downspout Adapter
Wall Type - Drains
Single
Material - Pipe
Polyethylene
Material
Polyethylene
Color
Black
Basic Pipe Fitting Material
Plastic
Temp. Range
-30 Degrees to 85 Degrees F
Item
Downspout Adapter
Connection
Coupler
Material (Pipe)
Polyethylene
Wall Type
Single
Fitting Connection Type
Coupler
Pipe Fitting Material
Polyethylene
Fitting Side B Type
Snap Lock
Low Lead Compliance Level
Compliant
Product Group
Downspout Adapter
Schedule
Schedule 80
Specific Fitting Shape
Expandable Downspout Adapter
Application
Rainwater
Fitting Side A Type
Snap Lock
Fitting Side B Gender
Female
Maximum Operating Pressure
PN 20; 20 Bar
For Pipe Material
Polyethylene
Connection Type
Snap Lock x Snap Lock x Snap Lock
Standards
AASHTO M252, ASTM F667
Wall Construction
Corrugated
Fitting Side A Gender
Male
Fitting Shape
Adapter

Description

Expandable Downspout Adapter, 3 in, Male, Snap Lock, 4 in, 3 in, Female, Snap Lock, 4 in, Pipe Fitting Material Polyethylene, Material Polyethylene, 3 in Pipe Diameter, Wall Type Single, Wall Construction Corrugated, Connection Type Snap Lock, Schedule 80, PN 20; 20 Bar Maximum Operating Pressure, 0 Degrees to 230 Degrees F, For Pipe Material Polyethylene

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.