BendPak ERGO-JET Creeper / Mechanic Seat
- Mfr # ERGO-JET
- Zoro # G023367422
product price:Â
$
1,790.99
/ea
Key Features
Dimensions
147 in x 33 1/2 in x 43 3/4 in
Creeper Material
Padded Marine Vinyl
Frame Color
Black
Frame Material
Steel
Seat Height
18 3/4 in - 26 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERGO-JET
- Zoro #
- G023367422
- UPC #
- 849672030782
- Country of Origin
- China
- Creeper Material
- Padded Marine Vinyl
- Frame Color
- Black
- Frame Material
- Steel
- Caster Material
- Rubber
- Includes
- 1 Creeper Seat
- Caster Configuration
- (4) Swivel
- Item
- ERGO-JET Creeper / Mechanic Seat
- Duty Rating
- Heavy-Duty
- Maximum Load Capacity
- 350 lb
- Creeper Seat Style
- Creeper Seats
- Seat Adjustability
- Adjustable
- Creeper Color
- Blue
- Number of Wheels
- 4
- Floor Clearance
- 2 .5 in -4 in
Dimensions
- Dimensions
- 147 in x 33 1/2 in x 43 3/4 in
- Seat Height
- 18 3/4 in - 26 3/4 in
- Overall Height
- 43.75 in to 51.75 in
- Overall Length
- 47 in
- Overall Width
- 33 1/2 in
- Caster Wheel Diameter
- 3 in
- Height
- 51 3/4 in
- Wire Rope Length
- 47 in
- Caster Diameter
- 2 15/16 in
Description
BendPak ERGO-JET Creeper / Mechanic Seat gives technicians comfortable, mobile support for under-vehicle and around-the-bay service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.