Ranger RCD-1TD Vehicle Dolly
- Mfr # RCD-1TD
- Zoro # G623367396
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5-1/2 in
Sub-brand
Ranger
Lifting Capacity
1000 lb
Frame Finish
Powder Coated
Dimensions
15-1/2 /in x 23-1/2 in x 5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCD-1TD
- Zoro #
- G623367396
- UPC #
- 849672000440
- Country of Origin
- China
- Sub-brand
- Ranger
- Lifting Capacity
- 1000 lb
- Frame Finish
- Powder Coated
- Type
- Car Wheel Dolllie
- Includes
- 2 Wheel Dolly
- Caster Material
- Steel
- For Use With
- Cars
- Frame Material
- Steel
- Bearing Type
- Ball
- Item
- Vehicle Dolly
- Number of Casters
- 4
- Axle Type
- Ball Bearing
- Caster Type
- Swivel
- Product Type
- Vehicle Dolly
- Compatible Product Type
- Boats, Cars
Dimensions
- Overall Height
- 5-1/2 in
- Dimensions
- 15-1/2 /in x 23-1/2 in x 5-1/2 in
- Caster Diameter
- 3.5 in
- Tire Size
- 16 in x 20 in
- Overall Width
- 15 1/2 in
Description
Ranger RCD-1TD Vehicle Dolly helps move vehicles or wheel assemblies around the shop with controlled handling and durable support for service, storage, and positioning tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.