Ranger RCD-2V Vehicle Dolly
- Mfr # RCD-2V
- Zoro # G823367431
product price:Â
$
785.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel
Overall Height
15 in
Frame Finish
Powder Coated
Caster Diameter
4.5 in
For Use With
Cars;Trucks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCD-2V
- Zoro #
- G823367431
- UPC #
- 849672003762
- Country of Origin
- China
Dimensions
- Overall Height
- 15 in
- Caster Diameter
- 4.5 in
- Dimensions
- 61-1/2 in x 23-1/2 in x 13-1/2 in
- Tire Size
- 4 1/2 in x 2 in
- Overall Length
- 13 1/2 in
- Overall Width
- 59 in
- Length
- 13 1/2 in
Details
- Frame Material
- Steel
- Frame Finish
- Powder Coated
- For Use With
- Cars;Trucks
- Caster Material
- Nylon
- Type
- Car Wheel Dolllie
- Lifting Capacity
- 4,400lb
- Includes
- Pinch-Weld Clamps and Support Saddles
- Sub-brand
- Ranger
- Caster Type
- Swivel
- Bearing Type
- Ball
- Axle Type
- Ball Bearing
- Item
- Vehicle Dolly
- Product Type
- Vehicle Dolly
- Compatible Product Type
- Airplanes, Boats, Cars, Jet Skis, Lawn, Motorcycles, Tractors, Trailers, Trucks
Description
Ranger RCD-2V Vehicle Dolly helps move vehicles or wheel assemblies around the shop with controlled handling and durable support for service, storage, and positioning tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.