Creeper Seat, 600 lb Load Capac.

  • Mfr # ERGO-GLIDE

  • Zoro # G823367417


product price:  $466.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERGO-GLIDE
Zoro #
G823367417
UPC #
849672034681
Country of Origin
China

Description

Creeper Seat, Creeper Seat Style Creeper Seats, Heavy-Duty, Adjustable, Maximum Load Capacity 600 lb, Seat Height 6 1/4 in, Frame Material Steel, Caster Wheel Diameter 2 1/2 in, Caster Configuration (6) Swivel, Caster Material Rubber, Height 31 1/2 in, Number of Wheels 6, Overall Height 31 1/2 in, Overall Length 45 1/4 in, Overall Width 20 3/4 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.