heavy duty 4 post lift
- Mfr # HD-7PXW
- Zoro # G223781684
product price:Â
$
14,498.99
/ea
Key Features
Number of Wheels
0
Maximum Lift Height
145 1/4 in
For Lifting
Car
Features
Distance Between Columns
100 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD-7PXW
- Zoro #
- G223781684
- UPC #
- 849672001263
- Country of Origin
- China
Dimensions
- Maximum Lift Height
- 145 1/4 in
- Overall Length
- 213 in
- Minimum Lift Height
- 5 in
- Platform/Lift Arm Length
- 182 1/4 in
- Overall Width
- 100 1/4 in
- Maximum Arm Width
- 35 in
- Minimum Arm Width
- 41 in
- Overall Height
- 158 in
- Length
- 213 in
- Fits Chest Size
Details
- Item
- Heavy Duty 4 Post Lift
- Number of Wheels
- 0
- For Lifting
- Car
- Features
- Distance Between Columns
- 100 1/4 in
- Minimum Operating Pressure
- 30 psi
- Load Capacity
- 3.5 ton
- Voltage
- 208 to 230V AC
- Maximum Distance Between Columns
- 100 1/4 in
- Lift Type
- 4-Post Alignment Lift
- Number of Lift Positions
- 31
- For Alignment Wheelbase
- 135 in
Description
Heavy Duty 4 Post Lift, Load Capacity 3.5 ton, Minimum Lift Height 5 in, Maximum Lift Height 145 1/4 in, For Lifting Car, Distance Between Columns 100 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.