heavy duty 4 post lift
- Mfr # HD-9XW
- Zoro # G423781613
product price:Â
$
9,907.99
/ea
Key Features
Distance Between Columns
100 1/4 in
For Lifting
Car
For Alignment Wheelbase
135 in
Overall Height
100 1/4 in
Includes
Rail Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD-9XW
- Zoro #
- G423781613
- UPC #
- 849672001447
- Country of Origin
- China
Dimensions
- Overall Height
- 100 1/4 in
- Maximum Arm Width
- 35 in
- Platform/Lift Arm Length
- 182 1/4 in
- Minimum Arm Width
- 41 in
- Overall Length
- 224 1/2 in
- Minimum Lift Height
- 5 in
- Maximum Lift Height
- 87 in
- Overall Width
- 110 1/4 in
- Length
- 224 1/2 in
- Fits Chest Size
Details
- Item
- Heavy Duty 4 Post Lift
- Distance Between Columns
- 100 1/4 in
- For Lifting
- Car
- For Alignment Wheelbase
- 135 in
- Includes
- Rail Kit
- Minimum Operating Pressure
- 30 psi
- Number of Lift Positions
- 17
- Features
- Load Capacity
- 4.5 ton
- Maximum Distance Between Columns
- 100 1/4 in
- Number of Wheels
- 0
- Voltage
- 220V AC
- Lift Type
- 4-Post Alignment Lift
- Standards
- CE
Description
Heavy Duty 4 Post Lift, Load Capacity 4.5 ton, Minimum Lift Height 5 in, Maximum Lift Height 87 in, For Lifting Car, Standards CE, Distance Between Columns 100 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.