Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty 4 Post Lift
- Mfr # HD-9AE
- Zoro # G223782049
product price:Â
$
13,947.99
/ea
Key Features
Features
Voltage
220V AC
Load Capacity
4.5 ton
Overall Width
127 in
Maximum Arm Width
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD-9AE
- Zoro #
- G223782049
- UPC #
- 849672001409
- Country of Origin
- China
Dimensions
- Overall Width
- 127 in
- Maximum Arm Width
- 37 in
- Platform/Lift Arm Length
- 181 3/4 in
- Minimum Lift Height
- 4 3/4 in
- Maximum Lift Height
- 76 7/8 in
- Minimum Arm Width
- 37 in
- Overall Height
- 88 in
- Overall Length
- 224 1/4 in
- Length
- 224 1/4 in
- Fits Chest Size
Details
- Item
- Heavy Duty 4 Post Lift
- Features
- Voltage
- 220V AC
- Load Capacity
- 4.5 ton
- Number of Wheels
- 0
- For Alignment Wheelbase
- 135 in
- Maximum Distance Between Columns
- 117 in
- For Lifting
- Car
- Standards
- CE
- Distance Between Columns
- 117 in
- Includes
- Turnplates and Slip Plates
- Number of Lift Positions
- 14
- Minimum Operating Pressure
- 30 psi
Description
Heavy Duty 4 Post Lift, Load Capacity 4.5 ton, Minimum Lift Height 4 3/4 in, Maximum Lift Height 76 7/8 in, For Lifting Car, Standards CE, Distance Between Columns 117 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.