BendPak SP-7XE Low-Rise Lift

  • Mfr # SP-7XE
  • Zoro # G823367394
product price: 
$
16,150.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Steel
Minimum Lift Height
6-3/8 in
Stowed Height
6-3/8 in
Features
Large base frame; Electric / hydraulic power system; Pneumatic safety locks; Durable, cushioned rubber contact blocks
Includes
Low Rise Scissor Lift Rubber Pad Kit, Set of 8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP-7XE
Zoro #
G823367394
UPC #
849672027287
Country of Origin
China

Dimensions

Minimum Lift Height
6-3/8 in
Stowed Height
6-3/8 in
Maximum Lift Height
70-1/2 in
Overall Width
81-1/2 in - 87-1/4 in
Overall Length
165 in
Overall Height
70-1/2 in
Platform/Lift Arm Length
74 in
Wire Rope Length
165 in
Length
165 in
Fits Chest Size
Ergonomic Controls, Hardened Pivot Pins with Zerk Fittings, Low-Profile, Open-Center Design, Pneumatic Safety Locks, Surface-Mount

Details

Item
SP-7XE Low-Rise Lift
Frame Material
Steel
Features
Large base frame; Electric / hydraulic power system; Pneumatic safety locks; Durable, cushioned rubber contact blocks
Includes
Low Rise Scissor Lift Rubber Pad Kit, Set of 8
Number of Lift Positions
8
Load Capacity
7,000 lb
Voltage
220V
For Lifting
Vehicles and vehicle components
Power Source
Electric/Hydraulic
Lifting Actuator
Control Box
Number of Wheels
0
Distance Between Columns
38 in - 44 in
Lift Type
2-Runway Alignment Scissor Lift
Minimum Operating Pressure
30 psi
Power Source - TS Only
Electric/Hydraulic

Description

BendPak SP-7XE Low-Rise Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.

Restrictions

Hazardous material

Ratings & reviews