Shop BENDPAK
See all product information
Create Account
Ranger RCD-2500 Vehicle Dolly
Mfr # RCD-2500
Zoro # G323367405
product price:Â
$
908.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Caster Diameter
3 in
Frame Finish
Powder Coated
Frame Material
Steel
Sub-brand
Ranger
Lifting Capacity
2,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCD-2500
- Zoro #
- G323367405
- UPC #
- 849672029229
- Country of Origin
- China
Dimensions
- Caster Diameter
- 3 in
- Dimensions
- 24-1/2 in x 24.1/2 in x 6 in
- Tire Size
- 13 in 29-1/2 in
- Overall Height
- 6 in
- Overall Length
- 24 1/2 in
- Overall Width
- 24 1/2 in
- Wire Rope Length
- 24 1/2 in
- Length
- 24 1/2 in
Details
- Frame Finish
- Powder Coated
- Frame Material
- Steel
- Sub-brand
- Ranger
- Lifting Capacity
- 2,500 lb
- For Use With
- Cars; SUVs; Trucks
- Includes
- Sets of Two /Hook Latch;Sliding Pin
- Caster Material
- Steel
- Type
- Car Wheel Dolllie
- Item
- Vehicle Dollies
- Caster Type
- Swivel
- Number of Casters
- 4
- Bearing Type
- Roller
- Product Type
- Vehicle Dollies
Description
Ranger RCD-2500 Vehicle Dolly helps move vehicles or wheel assemblies around the shop with controlled handling and durable support for service, storage, and positioning tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material