Ranger RL-8500 Brake Lathe

  • Mfr # RL-8500

  • Zoro # G523367410


product price:  $16,334.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Spindle Speed - Minimum
150
Spindle Bore
2-7/8 in
Longitudinal Feed - Minimum
0
Series
RL-850
Swing Over Bed
17
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RL-8500
Zoro #
G523367410
UPC #
849672000327
Country of Origin
China

Dimensions

Center Height
39.5

Details

Spindle Speed - Minimum
150
Spindle Bore
2-7/8 in
Longitudinal Feed - Minimum
0
Series
RL-850
Swing Over Bed
17
Cross Feed - Maximum
0.02
Spindle Speed - Maximum
200
Maximum Cross Slide Travel
6 7/8
Number of Spindle Speeds
Variable
Includes Taper Attachment
Taper Attachment Included
Lathe Head Drive
Gear Drive
Sub-brand
Ranger
Includes Stand
Yes
Cross Feed - Minimum
0
Longitudinal Feed - Maximum
0.01
Current
20 A
Includes Digital Readout
No Digital Readout
Phase
Single
Horsepowe
1 hp
Includes
Arbor Nut; Backload Spring; Boring Bar; Carbide Cutting Inserts; Carbide Cutting Tools; Centering Cones; Double Taper Adapters; Heavy-Duty Bench; High Impact Anti-Vibration Bands; Hubless Adapters; Illustrated Instruction Manual Wrenches; Inside Floating Adapters; Large Tool Storage Backboards; Micro Dial Twin Tool Cutter; Outside Floating Adapter; Plastic Storage Case; Self Aligning Spacer; Spacers; Spare Bulb
Voltage
115/230V AC
Frequency
50/60 Hz
Application
Metal Turning

Description

Ranger RL-8500 Brake Lathe is designed for reliable brake service, resurfacing work, and shop efficiency with durable construction and user-friendly operation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.